Cat5E Patch Cables Red
- Mfr # CAT5EPC-015-RD
- Zoro # G0421317
product price:Â
$
7.89
/ea
Sold in multiples of 2 for
$15.78
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT5EPC-015-RD
- Zoro #
- G0421317
- UPC #
- 822088050285
- Country of Origin
- Unknown
- Item - Data Cable
- Patch Cable
- Category - Data Cable
- Category 5e
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Shielded
- No
- Jacket Color
- Red
- Transmission Speed
- 1 Gbps
- Green Environmental Attribute
- Environmentally Friendly
- Conductor Material
- Copper
- Wire Gauge
- 26 AWG
- Solid / Stranded
- Stranded
- Jacket Type
- CM
- Jacket Material
- Polyvinyl Chloride
- Features
- Damage Resistant, PoE, Near End Cross Talk (NEXT), Molded, Booted, Strain Relief, Corrosion Resistant
- For Use With
- Network Device
- Contact Plating
- Gold
Dimensions
- Length - Patch Cord
- 15 ft
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.