Shop PORTALS PLUS
See all product information
Create Account
Flashing
- Mfr # 4YN41
- Zoro # G0422107
product price:Â
$
18.89
/ea
Key Features
Collar Type
Flexible, Automatically Adjusts to Roof Angles Up to 40 Degrees
Number of Pipes
1
Pipe Size (In.)
4
Features
One Piece Galvanized Steel Base Assures Leak-proof Installation
Application
Pipe Vents
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4YN41
- Zoro #
- G0422107
- UPC #
- -
- Country of Origin
- United States
- Collar Type
- Flexible, Automatically Adjusts to Roof Angles Up to 40 Degrees
- Item
- Steel Roof Vent Pipe Flshng for 4"pipe
- Number of Pipes
- 1
- Features
- One Piece Galvanized Steel Base Assures Leak-proof Installation
- Application
- Pipe Vents
- For Use With
- Shingled Roofs
- UV Protected
- Yes
- Base Finish
- Galvanized
- For Roof Type
- Shingled
- Top Opening
- Open
- Base Shape
- Rectangular
- Product Type
- Roof Flashing
- Cap/Collar Material
- Elastomeric
- For Number of Pipes
- 1
- For Roof Angle
- 40 Degrees
- Base Material
- Steel
- Cap/Collar Style
- Round Collar
Dimensions
- Pipe Size (In.)
- 4
- For Maximum Pipe Size
- 4 in
- For Minimum Pipe Size
- 4 in
- Material Thickness
- 24 ga
Description
Steel Roof Vent Pipe Flshng for 4 In.pipe, Base Shape Rectangular, Base Material Steel, Cap/Collar Material Elastomeric, Material Thickness 24 ga, For Roof Angle 40 Degrees , For Number of Pipes 1, For Maximum Pipe Size 4 in, For Minimum Pipe Size 4 in, Base Height Not Applicable, Base Diameter Not Applicable, Seal Material Not Applicable, Top Opening Open, Application Pipe Vents, Product Type Roof Flashing, UV Protected Yes, For Roof Type Shingled, Base Finish Galvanized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.