Shop ZORO SELECT
See all product information
Create Account
Adjustable Gate Spring, Black
- Mfr # 4PB51
- Zoro # G0427086
product price:Â
$
7.99
/ea
Key Features
Color
Black
Finish
Coated
Hardware
Included
Material
Steel
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4PB51
- Zoro #
- G0427086
- UPC #
- 190735045589
- Country of Origin
- China
- Color
- Black
- Finish
- Coated
- Hardware
- Included
- Material
- Steel
- Item
- Adjustable Gate Spring
- Number of Mounting Holes
- 4
- Product Type
- Adjustable Gate Spring
- Hardware Included
- Yes
- Shell Material
- Steel
- Wire Color
- Black
- Traction Material
- Steel
Dimensions
- Length
- 11 in
- Overall Length
- 11 in
- Wire Rope Length
- 11 in
Description
Adjustable Gate Spring, Product Type Adjustable Gate Spring, Latch Type Not Applicable, Bolt Head Diameter Not Applicable, Maximum Shackle Diameter Not Applicable, Material Steel, Number of Mounting Holes 4, Hardware Included Yes, Color Black, Throw Size Not Applicable, Bolt Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Overall Length 11 in, Finish Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.