Shop SIMPSON ELECTRIC

Digital Panel Meter, Frequency

  • Mfr # F35-1-91-0
  • Zoro # G0430132

product price: 
$
242.99
/ea
Free Shipping & Returns

Key Features

Type
Frequency
Input Range
20 to 199.9 Hz
Accuracy
+/-1.0% of Reading +/- 5 Count
Display Span
20 to 199.9
Display
Red LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F35-1-91-0
Zoro #
G0430132
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Depth
2.94 in
Manufacturers Warranty Length
2 yr
Cutout Height
1 49/64 in
Overall Width
3.78 in
Digit Height - Maximum
0.56 in
Overall Height
1.89 in
Cutout DIN Size
1/8
Overall Depth
3.45 in
Cutout Width
3 5/8 in

Details

Item
Digital Panel Meter
Type
Frequency
Input Range
20 to 199.9 Hz
Accuracy
+/-1.0% of Reading +/- 5 Count
Display Span
20 to 199.9
Display
Red LED
Display Digits
3-1/2
Mounting
Clip
Fits
1/8 DIN
Connector Type
Screw Terminal
Style
Falcon
Power Required
120V AC
Excitation
No
Includes
Instructions
Series
F35
Standards
UL
NEMA Enclosure Rating
4X
Terminal Connection Type
Screw Clamp
Number of Display Digits
3.5
Parameters Measured
AC Voltage
Frequency Display - Minimum
199.9 Hz
Digital Display Screen Color
Red
AC Voltage Input - Maximum
120 V AC
Includes Mounting Hardware
Included
Display Features
High Contrast
Product Type
Digital Panel Meter
Digital Display Screen Type
LED
Display Span - Maximum
199.9
Frequency Display - Maximum
20 Hz

Description

Digital Panel Meter, Frequency, Input Range 20 to 199.9 Hz, Accuracy +/-1.0 Percent of Reading +/- 5 Count, Display Span 20 to 199.9, Display Digits 3-1/2, Red LED Display, - Relays, True RMS -, No Excitation, Use With -, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Process Connection -, Power Required 120V AC, Not Applicable Interface, Output -, - NEMA Rating, Depth 2.94 in, Mounting Clip, Style Falcon, Includes Instructions, Manufacturers Warranty Length 2 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.