Shop BLACK BOX
See all product information
Create Account
Cat6 Patch Cables Black
- Mfr # CAT6PC-005-BK
- Zoro # G0431248
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Cable Jacket Color
Black
End 1 Connection Type
RJ-45
Cable Length
5 ft
End 2 Connection Type
RJ-45
Cable Jacket Material
Polyvinyl Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT6PC-005-BK
- Zoro #
- G0431248
- UPC #
- 822088050858
- Country of Origin
- Unknown
- Cable Jacket Color
- Black
- End 1 Connection Type
- RJ-45
- Item
- Network Cable
- End 2 Connection Type
- RJ-45
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Gender
- Male
- Performance Category
- Category 6
- NEC Article and Type
- CM
- End 1 Gender
- Male
Dimensions
- Cable Length
- 5 ft
- Wire Size
- 26 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.