Shop ALLEGRO INDUSTRIES
See all product information
Create Account
Side Wall Kit
- Mfr # 9403-11
- Zoro # G0433562
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Features
UV Treated, Waterproof
Color
White
Material
Polyester
Overall Length
10 ft
Standards
CPAI-84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9403-11
- Zoro #
- G0433562
- UPC #
- 741851940373
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Overall Height
- 6 ft
- Overall Width
- 10 ft
- Wire Rope Length
- 10 ft
- Length
- 10 ft
- Fits Chest Size
- UV Treated, Waterproof
Details
- Item
- Side Wall Kit
- Features
- UV Treated, Waterproof
- Color
- White
- Material
- Polyester
- Standards
- CPAI-84
- For Use With
- Utility Canopy Shelter
- Includes
- Back Panel, (2) Side Walls
- Shell Material
- Polyester
- Wire Color
- White
- Compatible Product Type
- Utility Canopy Shelter
Description
Side Wall Kit, Color White, Material Polyester, Features UV Treated, Waterproof, Frame Material Not Applicable, Includes Back Panel, (2) Side Walls, Umbrella Diameter Not Applicable, Overall Height 6 ft, Overall Length 10 ft, Overall Width 10 ft, Collapsed Height Not Applicable, For Use With Utility Canopy Shelter, Standards CPAI-84
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.