Shop DAYCO
See all product information
Create Account
Serpentine Belt, Industry Number 7PK1765
- Mfr # 5070695
- Zoro # G0434743
product price:Â
$
43.59
/ea
Key Features
Belt Type
Serpentine Belt
Outside Length
70 5/32 in
Top Width
31/32 in
Industry Number
7PK1765
Resistance Properties
Heat-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5070695
- Zoro #
- G0434743
- UPC #
- 036687675958
- Country of Origin
- Denmark
- Item
- Serpentine Belt
- Belt Type
- Serpentine Belt
- Industry Number
- 7PK1765
- Resistance Properties
- Heat-Resistant
- Number of Ribs
- 7
- Number of Bands
- 0
- Color
- White
- Belt Material
- EPDM
- Standards
- SAE J1459, SAE J2432
- Belt Style
- V-Ribbed
- Reinforcing Cord Material
- Aramid
- Wire Color
- White
Dimensions
- Outside Length
- 70 5/32 in
- Top Width
- 31/32 in
- Thickness
- 5/32 in
- Effective Length
- 69 1/2 in
- Belt Trade Size
- K
Description
Serpentine Belt, Heavy Duty, Outside Length 70.16 In, Top Width 0.96 In, Industry Number 7PK1765
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.