Shop QFX

VP-109 1 Disc(s) DVD Player - Black

  • Mfr # VP-109

  • Zoro # G0437237


product price:  $37.29
/ea

Key Features

Includes
Remote Control.
Remote Control Type
Yes
Scanning Modes
Progressive Scan
Input Voltage
120V AC, 230V AC
Media Formats
CD-RW, DVD-R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VP-109
Zoro #
G0437237
UPC #
606540020753
Country of Origin
Multiple

Details

Item
DVD Player
Includes
Remote Control.
Remote Control Type
Yes
Scanning Modes
Progressive Scan
Input Voltage
120V AC, 230V AC
Media Formats
CD-RW, DVD-R
Picture Control
Zoom
Features
Multifunction Remote, On Screen Display, Playback, Program Control, Radio Tuner, Slow Motion, Subtitle, Super Error Correction, Zoom Function
Video Formats
DVD Video, Video CD
Composite Video
Yes
Operating Power Consumption
10 W
Audio Formats
CD+G, CD-DA, MP3
Number of Discs
1
Number of Composite Video Outputs
1
Color
Black
USB Slot
Yes
Aspect Ratio
16:9

Description

QFX's Digital Multimedia Player plays not only your favorite CD's and DVD's, but will also convert your old CD collection into MP3 files, digitally preserving your most embarrassing high-school album purchases for generations to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.