Cat6 Patch Cables Blue

  • Mfr # CAT6PC-005-BL
  • Zoro # G0438010
product price: 
$
7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
Standards
CE, UL/cUL
Frequency
Up to 250 MHz
Impedance
100 +/-15 ohms
Jacket Type
CM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CAT6PC-005-BL
Zoro #
G0438010
UPC #
822088050551
Country of Origin
Unknown

Dimensions

Conductor Size
26 AWG
Wire Size
26 AWG
Cable Length
5 ft

Details

Item
Ethernet Patch Cable
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
Standards
CE, UL/cUL
Frequency
Up to 250 MHz
Impedance
100 +/-15 ohms
Jacket Type
CM
Shielded
No
Jacket Material
PVC
Attenuation
32.8dB at 250MHz
Solid / Stranded
Stranded
Gold Contacts
3-Micron
PS-NEXT (Minimum)
36.3 dB at 250MHz
Connector Plating
Gold Flash
NEXT (Minimum)
38.3dB at 250MHz
Return Loss
8dB at 250MHz
NEC Article and Type
CM
End 1 Connection Type
RJ-45
Performance Category
Category 6
Cable Jacket Material
Polyvinyl Chloride
End 1 Gender
Male
End 2 Gender
Male
Cable Jacket Color
Blue
End 2 Connection Type
RJ-45

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews