Shop BLACK BOX

Cat6 Patch Cables Orange

  • Mfr # CAT6PC-001-OR
  • Zoro # G0438552

product price: 
$
3.19
/ea
Sold in multiples of 4 for $12.76

Key Features

Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
Standards
CE, UL/cUL
Jacket Type
CM
Solid / Stranded
Stranded
Jacket Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CAT6PC-001-OR
Zoro #
G0438552
UPC #
822088050896
Country of Origin
Unknown

Dimensions

Conductor Size
26 AWG
Wire Size
26 AWG
Cable Length
1 ft

Details

Item
Ethernet Patch Cable
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
Standards
CE, UL/cUL
Jacket Type
CM
Solid / Stranded
Stranded
Jacket Material
PVC
Shielded
No
Frequency
Up to 250 MHz
Attenuation
32.8dB at 250MHz
Impedance
100 +/-15 ohms
Gold Contacts
3-Micron
Return Loss
8dB at 250MHz
NEXT (Minimum)
38.3dB at 250MHz
PS-NEXT (Minimum)
36.3 dB at 250MHz
Connector Plating
Gold Flash
Cable Jacket Color
Orange
End 1 Connection Type
RJ-45
End 1 Gender
Male
Cable Jacket Material
Polyvinyl Chloride
End 2 Gender
Male
End 2 Connection Type
RJ-45
NEC Article and Type
CM
Performance Category
Category 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.