Cat6 Patch Cables Black
- Mfr # CAT6PC-007-BK
- Zoro # G0440016
product price:Â
$
7.65
/ea
Sold in multiples of 2 for
$15.30
Key Features
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
Shielded
No
Frequency
Up to 250 MHz
Attenuation
32.8dB at 250MHz
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT6PC-007-BK
- Zoro #
- G0440016
- UPC #
- 822088050865
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- (1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
- Shielded
- No
- Frequency
- Up to 250 MHz
- Item
- Ethernet Patch Cable
- Attenuation
- 32.8dB at 250MHz
- Jacket Material
- PVC
- Standards
- CE, UL/cUL
- Jacket Type
- CM
- Solid / Stranded
- Stranded
- Impedance
- 100 +/-15 ohms
- Connector Plating
- Gold Flash
- Gold Contacts
- 3-Micron
- Return Loss
- 8dB at 250MHz
- PS-NEXT (Minimum)
- 36.3 dB at 250MHz
- NEXT (Minimum)
- 38.3dB at 250MHz
Dimensions
- Conductor Size
- 26 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.