Shop GEARWRENCH
See all product information
Create Account
6 Piece Flare Nut SAE Wrench Set
- Mfr # 81907
- Zoro # G0443278
product price:Â
$
96.89
/ea
Key Features
SAE or Metric
SAE
Finish
Full Polish Chrome
Material
Alloy Steel
Standards
ANSI, ASME
Type
Flare Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81907
- Zoro #
- G0443278
- UPC #
- 099575819070
- Country of Origin
- China
- SAE or Metric
- SAE
- Item
- SAE Flare Nut Wrench Set,6 pc.
- Finish
- Full Polish Chrome
- Material
- Alloy Steel
- Standards
- ANSI, ASME
- Type
- Flare Nut
Description
Flare Nut Wrench Set, Alloy Steel, Full Polish Chrome, Range of Head Sizes 1/4 in to 7/8 in, Overall Length Not Applicable, Not Applicable, Insulated No, in, Double End, No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.