Replacement Blades
- Mfr # L-9225
- Zoro # G0443597
product price:Â
$
10.29
/ea
Key Features
Insulated
No
Includes
Rounded-Edge Slitting Blade
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Features
Adjustable Blade Depth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-9225
- Zoro #
- G0443597
- UPC #
- 783250179077
- Country of Origin
- United States
- Insulated
- No
- Item
- Replacement Blades
- Includes
- Rounded-Edge Slitting Blade
- Tether Capable
- Tether Capable
- Insulated / Uninsulated
- Uninsulated
- Features
- Adjustable Blade Depth
- Number of Pieces
- 1
- Application
- For Nos. 5LJ04, 5LJ05, and 5LJ07
- For Wire/Cable Type
- Coax Cable
- Number of Blades
- 1
- Tether Style
- Standard Tool (Accessory Needed for Tethering)
- Blade Style
- Rounded Edge
- Part Type
- Stripper Replacement Blade
- For Use With
- Replacement Blade for 5LJ04, 5LJ05, 5LJ07
- Compatible Product Type
- Replacement Blade for 5LJ04, 5LJ05, 5LJ07
Dimensions
- Maximum Wire/Cable Diameter
- 1/8 in
- Fits Chest Size
- Adjustable Blade Depth
Description
Replacement Blades, Part Type Stripper Replacement Blade, For Use With Replacement Blade for 5LJ04, 5LJ05, 5LJ07, Compatible with Grainger Part Number 5LJ04, 5LJ05, 5LJ07, Number of Blades 1, Blade Style Rounded Edge, Features Adjustable Blade Depth, For Wire/Cable Type Coax Cable, Includes Rounded-Edge Slitting Blade, Maximum Wire/Cable Diameter 1/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.