Shop TSUBAKI

Connecting Link, Lambda Double Pitch

  • Mfr # C2080HLD1CL
  • Zoro # G0447885

product price: 
$
27.89
/ea

Key Features

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
D-1 Lube Free Heavy Conveyor
Industry Chain Size
C2080H
Chain Link Material
Carbon Steel
Industry Chain Pitch
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C2080HLD1CL
Zoro #
G0447885
UPC #
-
Country of Origin
Japan
Roller Chain Link Item
Attachment Link
Roller Chain Link Type
D-1 Lube Free Heavy Conveyor
Chain Link Material
Carbon Steel
Industry Chain Pitch
2 in
Number of Strands
Single
Type
D-1 Attachment
Pitch
2 in
Finish
Black Oxide
Lubrication
Self Lube
Max. Allowable Load (Lb.)
2400
Max. Allowable Load
2,400 lb
Temp. Range
14 Degrees to 302 Degrees F
Tensile Strength (Lb.)
15,400
Connecting End to Center Line
0.823 in
Pin Type
Cottered
Agency Compliance
American National Standards Institute (ANSI)
Connecting End to Center Line (In.)
0.823
Tensile Strength
15,400 lb/in
Rivet End to Center Line
0.72 in
Rivet End to Center Line (In.)
0.720
Material
Steel
Item
Attachment Link
Chain Number
C2080H
Standards
ANSI
Pin Contruction
Cottered Pin
Attachment Number
D-1
Number of Tab Holes
1
Centerline to Attachment End
0.823 in
Attachment Type
Pin
Maximum Operating Temperature
302 Degrees F
Minimum Operating Temperature
14 Degrees F
Centerline to Hole Center
0.72 in
Link Type
Attachment

Description

Attachment Link, Attachment Number D-1, Attachment Type Pin, Material Steel, Chain Overall Width 1.543 in, Chain Number C2080H, Roller Diameter 5/8 in, Finish Black Oxide, Pitch 2 in, Link Type Attachment, Centerline to Attachment End 0.823 in, Centerline to Hole Center 0.72 in, Extended Pin Diameter 0.312 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Cottered Pin, Plate Height 0.906 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.