Shop CARMEX

Threading Insert, 21-11.5 NPT, Rectangle

  • Mfr # 21 - 11.5 NPT MT7
  • Zoro # G0462804

product price: 
$
97.15
/ea
Sold in multiples of 5 for $485.75

Key Features

Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Insert Type
General Purpose
Insert Shape
Rectangular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
21 - 11.5 NPT MT7
Zoro #
G0462804
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
21
Insert Length
21.00mm

Details

Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Insert Type
General Purpose
Insert Shape
Rectangular
For Use With
Toolholder SR079H21
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Style
SR
Rake
Positive
No. of Edges
1
ISO Number
21 - 11.5 NPT MT7
ANSI Number
21 - 11.5 NPT MT7
Coating
TiAlN
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
Yes
Item
Threading Insert
Grade
MT7
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Thread Profile
NPT
Pitch
11.5 TPI
Thread Type
Internal
Insert Style
21 - 11.5 NPT
ANSI Code
21 - 11.5 NPT MT7
Measurement System
Fractional Inch
Included Angle
60 Degrees
Insert Holding Type
Screw
Finish - Machining
TiAlN
Threading Location
External, Internal
Chip-Breaker Style
Top Rake
Cutting Application
Mill Thread
Thread Profile Type
Full
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
2
Manufacturer Grade
MT7
Primary Material Application ISO Code
H, K, M, N, P, S
Thread Standard
NPT
Max. Thread Pitch
11.5
Material - Machining
Carbide

Description

Threading Insert, 21 - 11.5 NPT, External, Internal, Cutting Direction Neutral, NPT, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium

Ratings & reviews