Shop WILTON
See all product information
Create Account
Replace.JawInserts, Steel, Incl.4Screw, PK2
- Mfr # 11128S41
- Zoro # G0463452
product price:Â
$
52.39
/pk of 2, $26.20/ea
Key Features
Material
Hardened Steel
Type
6-1/2L x 7/16W x 3/4H x 2-1/2 in Center to Center
Includes
(4) Screws
Features
1 set of replacement jaw inserts with screws.
For Use With Mfr. Model Number
676
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11128S41
- Zoro #
- G0463452
- UPC #
- 662755507205
- Country of Origin
- China
Dimensions
- For Vise Jaw Width
- 6 1/2 in
- Fits Chest Size
- 1 set of replacement jaw inserts with screws.
Details
- Material
- Hardened Steel
- Type
- 6-1/2L x 7/16W x 3/4H x 2-1/2 in Center to Center
- Includes
- (4) Screws
- Features
- 1 set of replacement jaw inserts with screws.
- For Use With Mfr. Model Number
- 676
- Impact Rated
- No
- Item
- Replacement Jaw Inserts
- For Use With
- Mfr. No. 676
- Product Type
- Serrated Jaw Inserts
- Compatible with Brand
- Wilton
- Compatible with Manufacturer Model Number
- 676
- Compatible Manufacturer Part Number
- 676
- Compatible Manufacturer Model Number
- 676
- Compatible with Manufacturer Model No.
- 676
- Compatible with Mfr. Model No.
- 676
- For Use with Mfr Model Number
- 676
- Compatible Pump Manufacturer Part Number
- 676
- Compatible Mfr. Model Number
- 676
- For Manufacturer Part Number
- 676
- Compatible with Mfr. Model Number
- 676
- Shell Material
- Hardened Steel
Description
Replacement Jaw Inserts, Product Type Serrated Jaw Inserts, For Vise Jaw Width 6 1/2 in, Material Hardened Steel, Features 1 set of replacement jaw inserts with screws., Compatible with Brand Wilton, Compatible with Manufacturer Model Number 676, Includes (4) Screws, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.