Shop MOODY TOOL

Scriber, Offset, 7-1/2In

  • Mfr # 51-1737
  • Zoro # G0466201

product price: 
$
10.19
/ea

Key Features

Point Type
Offset
Magnet End
No
Handle Material
Aluminum
Threaded Points
No
Handle
Magnetic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
51-1737
Zoro #
G0466201
UPC #
018018117375
Country of Origin
United States
Item
Scriber
Point Type
Offset
Magnet End
No
Handle Material
Aluminum
Threaded Points
No
Handle
Magnetic
Replaceable Tip
Yes
Finish
Anodized
Tip Material
Steel
Product Type
Scriber
Handle Shape
Round
Tip Style
Fixed
ESD-Safe
Yes
Non-Sparking
No
Removable Tip
Removable Tip
Threaded Tip
Threaded Tip
Number of Pieces
1
Handle Texture
Knurled
Tip Type
Angled
Handle Color
Silver
Magnetic Tip
Nonmagnetic

Dimensions

Overall Length (In.)
7 1/2 in
Handle Dia. (In.)
15/64 in
Overall Length
7 1/2 in
Handle Diameter
1/4 in
Wire Rope Length
7 1/2 in
Length
7 1/2 in

Description

Scriber, Non-Sparking No, Handle Shape Round, Handle Material Aluminum, Handle Texture Knurled, Magnetic Tip Nonmagnetic, Removable Tip Removable Tip, Threaded Tip Threaded Tip, Tip Material Steel, Tip Size Not Applicable, Tip Type Angled, Tip Style Fixed, ESD-Safe Yes, Overall Length 7 1/2 in, Finish Anodized, Handle Color Silver, Handle Diameter 1/4 in, Handle Width Not Applicable, Includes Not Applicable, Number of Pieces 1, Product Type Scriber, Standards Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.