Shop GREENLEE
See all product information
Create Account
Replacement Bits
- Mfr # 9953-13
- Zoro # G0485506
product price:Â
$
7.49
/ea
Key Features
Bit Style
Phillips
SAE or Metric
SAE
Finish
Chrome-Plated
Point Size
#1, #2
Shank Size
3/16",1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9953-13
- Zoro #
- G0485506
- UPC #
- 783310563105
- Country of Origin
- Taiwan, Province of China
- Item
- Replacement Bits
- Bit Style
- Phillips
- SAE or Metric
- SAE
- Finish
- Chrome-Plated
Dimensions
- Point Size
- #1, #2
- Shank Size
- 3/16",1/4"
Description
Replacement Bits
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.