Push Button Lockset, 8000, Right

  • Mfr # R8148B-05-41
  • Zoro # G0490150
product price: 
$
830.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry
Key Override Options
Best and Equivalents (6 or 7-Pin length) Not Included
Hand
Right
Finish
Antique Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R8148B-05-41
Zoro #
G0490150
UPC #
-
Country of Origin
United States
Item
Mechanical Push Button Lockset
Handle Type
Lever
Function
Entry
Key Override Options
Best and Equivalents (6 or 7-Pin length) Not Included
Hand
Right
Finish
Antique Brass
Keypad
5 Button, Vandal Resistant
Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Product Type
Mechanical Push Button Lockset
Lockset Function
Entrance, Passage
Case Material
Steel
Grade
1
Weather Resistant
Yes
Max. User Codes
1
Series
8000
ADA Compliant
Yes
Fire Rated
Yes
Standards
UL/ULC Listed
Fire Rating
3 hr
Includes
Deadbolt, Lockout, Passage, Push Button Access
ANSI Grade
1
Lockset Type
Mechanical
Lockset Material
Brass
ANSI/BHMA Finish
Satin Brass, Blackened, Satin Relieved, Clear Coated
Lockset Handle Type
Lever
Includes Core
Core Not Included
Number of Keypad Buttons
5
Hand Orientation
Right-Handed
Operation Type
Push Button
Mortise/Cylindrical
Mortise
User Codes - Maximum
1

Dimensions

Door Thickness
1-3/4 in
Latch Length
1/2 in
Outside Width
3 1/8 in
Outside Depth
3 13/16 in
Inside Width
3 1/4 in
Manufacturers Warranty Length
3 yr
Inside Height
9 in
Outside Height
7 3/8 in
Inside Depth
2 3/8 in
Overall Width
3 1/8 in
Overall Depth
3 13/16 in
Overall Height
9 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Description

Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options Best and Equivalents (6 or 7-Pin length) Not Included, Hand Right, Finish Antique Brass, Door Thickness 1-3/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, Grade 1, ADA Compliant Yes, Yes Fire Rated, Case Material Steel, Series 8000, Latch Length 1/2 in, Max. User Codes 1, Standards UL/ULC Listed, Weather Resistant Yes, Includes Deadbolt, Lockout, Passage, Push Button Access, Mechanical

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.