Shop DORMAKABA

Push Button Lockset, 8000

  • Mfr # L8148B-05-41
  • Zoro # G0490169

product price: 
$
785.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry
Key Override Options
Best and Equivalents (6 or 7-Pin length) Not Included
Hand
Left
Finish
Antique Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L8148B-05-41
Zoro #
G0490169
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/4 in
Latch Length
1/2 in
Outside Width
3 1/8 in
Outside Depth
3 13/16 in
Manufacturers Warranty Length
3 yr
Inside Height
9 in
Inside Width
3 1/4 in
Inside Depth
2 3/8 in
Outside Height
7 3/8 in
Overall Depth
3 13/16 in
Overall Width
3 1/8 in
Overall Height
9 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 1/4 in

Details

Item
Mechanical Push Button Lockset
Handle Type
Lever
Function
Entry
Key Override Options
Best and Equivalents (6 or 7-Pin length) Not Included
Hand
Left
Finish
Antique Brass
Keypad
5 Button, Vandal Resistant
Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Product Type
Mechanical Push Button Lockset
Lockset Function
Entrance, Passage
Case Material
Steel
Grade
1
Weather Resistant
Yes
Max. User Codes
1
Series
8000
Fire Rated
Yes
ADA Compliant
Yes
Standards
UL/ULC Listed
Includes
Deadbolt, Lockout, Passage, Push Button Access
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Brass, Blackened, Satin Relieved, Clear Coated
Lockset Material
Brass
Operation Type
Push Button
Mortise/Cylindrical
Mortise
ANSI Grade
1
Lockset Handle Type
Lever
User Codes - Maximum
1
Number of Keypad Buttons
5
Hand Orientation
Left-Handed
Includes Hardware
Hardware Included
Lockset Type
Mechanical
Includes Core
Core Not Included

Description

Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options Best and Equivalents (6 or 7-Pin length) Not Included, Hand Left, Finish Antique Brass, Door Thickness 1-3/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, Grade 1, ADA Compliant Yes, Yes Fire Rated, Case Material Steel, Series 8000, Latch Length 1/2 in, Max. User Codes 1, Standards UL/ULC Listed, Weather Resistant Yes, Includes Deadbolt, Lockout, Passage, Push Button Access, Mechanical

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.