Push Button Lockset, 6000, Lever

  • Mfr # 6202-60-41
  • Zoro # G0490309
product price: 
$
233.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry
Key Override Options
None
Hand
Nonhanded
Finish
Satin Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6202-60-41
Zoro #
G0490309
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/4 in
Latch Length
1/2 in
Outside Width
3 1/8 in
Outside Depth
3 13/16 in
Inside Depth
2 3/8 in
Manufacturers Warranty Length
1 yr
Outside Height
7 3/8 in
Inside Height
9 in
Inside Width
3 1/4 in
Overall Height
7 3/8 in
Overall Width
3 1/8 in
Overall Depth
3 13/16 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Mechanical Push Button Lockset
Handle Type
Lever
Function
Entry
Key Override Options
None
Hand
Nonhanded
Finish
Satin Brass
Keypad
5 Button, Vandal Resistant
Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Product Type
Mechanical Push Button Lockset
Lockset Function
Entrance
Case Material
Steel
Grade
1
Weather Resistant
Yes
Max. User Codes
1
Series
6000
ADA Compliant
No
Standards
UL Listed
Fire Rated
Yes
Operation Type
Push Button
User Codes - Maximum
1
ANSI Grade
1
Lockset Handle Type
Lever
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Thumb Turn
Hand Orientation
Non-Handed
Lockset Material
Brass
ANSI/BHMA Finish
Bright Brass, Clear Coated
Number of Keypad Buttons
5

Description

Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options None, Hand Nonhanded, Finish Satin Brass, Door Thickness 1-3/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, Grade 1, ADA Compliant No, Yes Fire Rated, Case Material Steel, Series 6000, Latch Length 1/2 in, Max. User Codes 1, Standards UL Listed, Weather Resistant Yes, Mechanical

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.