Docking Station, iBrid MX6, CloudConnected

  • Mfr # 18109329-161
  • Zoro # G0492716
product price: 
$
4,045.99
/ea
Free Shipping & Returns

Key Features

Operating Temp. Range
32 Degrees to 122 Degrees F
Standards
UL / CE
Features
Auto Detect Calibration Gas Type and Expiration Date Upon Cylinder Connection, DSX Standalone Requires No PC or Network Connection, DSX-L Local Server Provides Server-Based Record Storage, Fleet Management and Automated Maintenance and Custom Data Reporting, DSXi Cloud-Connected Provides Cloud-Based Record Storage with Automatic File Back-Up, Fleet Management and Automated Maintenance and Notifications Through iNet Control, Email Alerts and Notifications Provide Information on Worker Exposure, Instrument Usage and Instrument Service Needs, Print Bump Test and Calibration Certificates for Hot Work and Confined Space Entry
Height
9 31/32 in
Width
6 21/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18109329-161
Zoro #
G0492716
UPC #
-
Country of Origin
United States
Item
Docking Station
Operating Temp. Range
32 Degrees to 122 Degrees F
Standards
UL / CE
Features
Auto Detect Calibration Gas Type and Expiration Date Upon Cylinder Connection, DSX Standalone Requires No PC or Network Connection, DSX-L Local Server Provides Server-Based Record Storage, Fleet Management and Automated Maintenance and Custom Data Reporting, DSXi Cloud-Connected Provides Cloud-Based Record Storage with Automatic File Back-Up, Fleet Management and Automated Maintenance and Notifications Through iNet Control, Email Alerts and Notifications Provide Information on Worker Exposure, Instrument Usage and Instrument Service Needs, Print Bump Test and Calibration Certificates for Hot Work and Confined Space Entry
Charger
Included
Power Source
DC Adapter
Regulator
No
Wired Ethernet
Included
Status Indicator
LCD Display
For Use With
iBrid MX6
Test Time
Calibration 90 sec
Includes
(5) iGas Readers, Power Supply
Removable Memory Card
No
Cylinder Holder
No
Alarm Type
Digital Display
Display
Digital
Visual Alert Type
LCD
Data Logger
Yes
Includes Cylinder Holder
No
Compatible Detector Model/Series
MX6 iBrid
Operating Temperature - Maximum
122 Degrees F
Includes Regulator
No
Digital Memory Capacity
Cloud Connectivity
Includes Charger
Yes
Communication Protocol
Ethernet
Mount Type
Freestanding
Operating Temperature - Minimum
32 Degrees F
Compatible Systems and Services
Cloud Connectivity
Operating Frequency
50 to 60 Hz
Flow Rate - Maximum
550 mL/min
Series
MX6 iBrid
Operating Voltage
100 to 240V AC
Voltage
100 to 240V AC
Alert Type
Digital Display
Display Type
Digital
Display Screen Type
LCD Dot Matrix
Product Type
All-In-One Dock Station
Power Source - TS Only
DC Adapter
Power Source - old
DC Adapter

Dimensions

Height
9 31/32 in
Width
6 21/32 in
Length
10 3/4 in
Depth
10.75 in
Test Stand Depth
10.75 in
Test Stand Width
6.65 in
Manufacturer Warranty Length
2 yr
Test Stand Height
9.96 in
Fits Chest Size
Auto Detect Calibration Gas Type and Expiration Date Upon Cylinder Connection, DSX Standalone Requires No PC or Network Connection, DSX-L Local Server Provides Server-Based Record Storage, Fleet Management and Automated Maintenance and Custom Data Reporting, DSXi Cloud-Connected Provides Cloud-Based Record Storage with Automatic File Back-Up, Fleet Management and Automated Maintenance and Notifications Through iNet Control, Email Alerts and Notifications Provide Information on Worker Exposure, Instrument Usage and Instrument Service Needs, Print Bump Test and Calibration Certificates for Hot Work and Confined Space Entry

Description

Docking Station, Product Type All-In-One Dock Station, Standards UL / CE, Includes (5) iGas Readers, Power Supply, Mounting Location Tabletop, Visual Alert Type LCD, Display Type Digital, Power Source DC Adapter, Mount Type Freestanding, Communication Protocol Ethernet, Data Logger Yes, Compatible Systems and Services Cloud Connectivity, Digital Memory Capacity Cloud Connectivity

Ratings & reviews