Shop INDUSTRIAL SCIENTIFIC
See all product information
Create Account
Docking Station, VentisMX4, ServerRequired
- Mfr # 18109327-261
- Zoro # G0492768
product price:Â
$
7,404.99
/ea
Free Shipping & Returns
Key Features
Operating Temp. Range
32 Degrees to 122 Degrees F
Standards
UL / CE
Features
Height
9 27/32 in
Width
6 21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18109327-261
- Zoro #
- G0492768
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9 27/32 in
- Width
- 6 21/32 in
- Length
- 10 3/4 in
- Depth
- 10.75 in
- Manufacturer Warranty Length
- 2 yr
- Test Stand Height
- 9.83 in
- Test Stand Width
- 6.65 in
- Test Stand Depth
- 10.75 in
- Fits Chest Size
Description
Docking Station, Product Type All-In-One Dock Station, Standards UL / CE, Includes (5) iGas Readers, Power Supply, Mounting Location Tabletop, Visual Alert Type LCD, Display Type Digital, Power Source DC Adapter, Mount Type Freestanding, Communication Protocol Ethernet, Data Logger Yes, Compatible Systems and Services Cloud Connectivity, Digital Memory Capacity Cloud Connectivity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.