Spool, Balancing
- Mfr # 1423
- Zoro # G0495336
product price:Â
$
88.19
/ea
Key Features
Material
Brass
Material of Construction
Brass
For Use With
Tub and Shower Faucets
Type
1 Handle
Residential / Commercial
Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1423
- Zoro #
- G0495336
- UPC #
- 026508030820
- Country of Origin
- United States
Details
- Material
- Brass
- Material of Construction
- Brass
- For Use With
- Tub and Shower Faucets
- Type
- 1 Handle
- Item
- One-Handle Balancing Spool
- Residential / Commercial
- Residential
- Fits Brand
- Moen
- Use With Water Temp.
- Hot/Cold
- Product Type
- One-Handle Balancing Spool
- Compatible Product Type
- Hot/Cold
- Compatible Series
- Moen Moentrol Valves
- Shell Material
- Brass
Description
One-Handle Balancing Spool, For Use With Hot/Cold, For Use with Series Moen Moentrol Valves, Material of Construction Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.