Shop RUKO
See all product information
Create Account
Step Drill Bit
- Mfr # 101701T
- Zoro # G0497067
product price:Â
$
28.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shank Diameter
1/4 in
Shank Type - Machining
Straight with Three Flats
Material - Machining
High Speed Steel
Finish - Machining
TiN
Overall Length
3 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101701T
- Zoro #
- G0497067
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Shank Diameter
- 1/4 in
- Overall Length
- 3 1/8 in
- Size Range
- 3/16 in to 1/2 in
- Step Thickness
- 1/16"
- Drill Bit Sizes Included
- 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
- Number Hole Sizes
- 6
- Minimum Hole Size
- 3/16 in
- Maximum Hole Size
- 1/2 in
Details
- Item
- Step Drill,TIN,Size 1,3/16 -1/2"
- Shank Type - Machining
- Straight with Three Flats
- Material - Machining
- High Speed Steel
- Finish - Machining
- TiN
- Number of Flutes
- 2
- Number of Pieces
- 1
- Impact Rated
- No
- Decimal Equivalent
- 0.1875, 0.25, 0.3125, 0.375, 0.4375, 0.5
- Step Increments
- 1/16 in
- Spiral Direction
- Right Hand
- Primary Material Application
- Brass, Plastic, Steel
- Flute Type
- Spiral
- Series
- Next Generation
- Measurement System
- Fractional Inch
- Cutting Direction
- Right Hand
Description
Step Drill,TIN,Size 1,3/16 -1/2 In., High Speed Steel, TiN, 3/16 in to 1/2 in Size Range, Straight with Three Flats, 1/4 in Shank Diameter, 3 1/8 in Overall Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.