Step Drill Bit
- Mfr # 101705T
- Zoro # G0497338
product price:Â
$
39.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shank Diameter
3/8in
Shank Type - Machining
Three-Flat
Material - Machining
High Speed Steel
Finish - Machining
Tin
Size Range
5/16in to 1in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101705T
- Zoro #
- G0497338
- UPC #
- 04007140082978
- Country of Origin
- Germany
- Item
- Step Drill,TIN,Size 5,13/32 -1"
- Shank Type - Machining
- Three-Flat
- Material - Machining
- High Speed Steel
- Finish - Machining
- Tin
- Number of Pieces
- 1
Dimensions
- Shank Diameter
- 3/8in
- Size Range
- 5/16in to 1in
- Drill Bit Sizes Included
- 5/16in , 1/2in , 9/16in , 5/8in , 11/16in , 3/4in , 13/16in , 7/8in , 15/16in , 1in
- Number Hole Sizes
- 10
Description
Step Drill,TIN,Size 5,13/32 -1 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.