Replacement Light, White

  • Mfr # EZ4009-R
  • Zoro # G0506966
product price: 
$
471.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. EW4009
Features
Right Side
Color
White
Lighting Technology
LED
Shape
Rectangular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ4009-R
Zoro #
G0506966
UPC #
758379095904
Country of Origin
China

Dimensions

Overall Height
4 1/2 in
Overall Depth
2 7/8 in
Overall Width
12 13/16 in

Details

Item
Snow Plow Light
For Use With
Mfr. No. EW4009
Features
Right Side
Color
White
Lighting Technology
LED
Shape
Rectangular
Heated
Heated
Housing Material
Aluminum Alloy
Standards
DOT Certified / IP67 / CE / RoHS / R10
Light Type
Snowplow Light
Number of Bulbs
5
Includes Electrical Connection
Electrical Connection Included
IP Rating
IP67
Beam Type
High Beam, Low Beam
Compatible Electrical Connection Manufacturer Model Number
EW4009
Series
EW4009 Series
Mount Type
Pedestal
Vehicle Side
Passenger Side
Mount Style
Surface
Vehicle Class
2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Connection Type
Hardwired
Electrical Connection
Hardwired

Description

Snow Plow Light, Light Type Snowplow Light, Lighting Technology LED, Heated Heated, Vehicle Class 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Vehicle Side Passenger Side, Beam Type High Beam, Low Beam, Mount Style Surface, Includes Electrical Connection Electrical Connection Included, Mount Type Pedestal, Electrical Connection Hardwired, Shape Rectangular, Number of Bulbs 5, Overall Height 4 1/2 in, Overall Width 12 13/16 in, Overall Depth 2 7/8 in, Housing Material Aluminum Alloy, IP Rating IP67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews