Shop WIHA
See all product information
Create Account
DriverBitSet, 7pcs, Steel, Shank:1/4"
- Mfr # 38048
- Zoro # G0520161
product price:Â
$
23.69
/ea
Key Features
Shank Size
1/4 in
Overall Length
2 1/4 in
Impact Rated
Not Impact Rated
Material
Steel
Number of Pieces
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38048
- Zoro #
- G0520161
- UPC #
- 084705380483
- Country of Origin
- Poland
- Item
- Driver Bit Set
- Impact Rated
- Not Impact Rated
- Material
- Steel
- Number of Pieces
- 7
- Includes
- (1) Cushion Grip Stubby Bit Holder, (1) Phillips #1, (1) Phillips #2, (1) Slotted 4.5 mm, (1) Slotted 6.0 mm, (1) Square #1, (1) Square #2
- Fastening Tool Item
- Stubby Combination Bit Set
- No. of Pieces
- 6
- Features
- 1/4" Drive
- Shank Shape
- Hex
- Type
- 1/4" Drive
- For Tool Type
- Hand
- Tool Storage Material
- Plastic, Steel
- Number of Driver Bits Included
- 6
- Number of Bit Holders Included
- 0
- Number of Drill Bits Included
- 0
- Head Style
- Phillips, Slotted, Square
- Driver Bits Included
- (6) 1/4 in Hex Bits
- Compatible Product Type
- 1/4 in Hex Bit
- Product Type
- Driver Bit Set
- Series
- Stubby
- Number of Sockets Included
- 0
- Number of Nutsetters Included
- 0
- Tip Type
- Standard
Description
Driver Bit Set, No. of Pieces 6, Hex Shank Size 1/4 in, Impact Rated Not Impact Rated, Includes (1) Cushion Grip Stubby Bit Holder, (1) Phillips #1, (1) Phillips #2, (1) Slotted 4.5 mm, (1) Slotted 6.0 mm, (1) Square #1, (1) Square #2, Bit Length 2 1/4 in