Shop GAI-TRONICS
See all product information
Create Account
Strobe, Mounting Kit, Surface Mounts
- Mfr # 4115A
- Zoro # G0525402
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Type
Surface Mounts Gai-Tronics 530 Series Strobe
Includes
Bracket, Conduit Pipe Nipple, Elbow, Gasketed Access Cover, Pipe Nipple Lock Nut
Material
Metal
Color
Gray
Product Type
Bracket Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4115A
- Zoro #
- G0525402
- UPC #
- -
- Country of Origin
- United States
- Item
- Strobe, Mounting Kit
- Type
- Surface Mounts Gai-Tronics 530 Series Strobe
- Includes
- Bracket, Conduit Pipe Nipple, Elbow, Gasketed Access Cover, Pipe Nipple Lock Nut
- Material
- Metal
- Color
- Gray
- Product Type
- Bracket Assembly
- Compatible with Series
- 540
- For Use With
- Beacon
- Shell Material
- Metal
- Compatible Series
- 540
- Wire Color
- Gray
- Compatible Product Type
- Beacon
- Traction Material
- Metal
- For Wire Feeder Series
- 540
Dimensions
- Manufacturers Warranty Length
- 1 yr
Description
Strobe, Mounting Kit, Material Metal, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Compatible with Grainger Part Number 53DE10, Compatible with Series 540, Resistance Properties Not Applicable, Features Not Applicable, Color Gray, Product Type Bracket Assembly, For Use With Beacon, Includes Bracket, Conduit Pipe Nipple, Elbow, Gasketed Access Cover, Pipe Nipple Lock Nut, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.