Shop BRAND MANAGEMENT GROUP
See all product information
Create Account
Hp Heavyweight Coated Paper 42In X 100Ft
- Mfr # C6569C
- Zoro # G0530051
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Sheet Size
42" x 100 ft
Color
Bright White
Brightness
89
Features
Heavyweight
Sheet Thickness
6 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C6569C
- Zoro #
- G0530051
- UPC #
- 25184196844
- Country of Origin
- Unknown
Dimensions
- Sheet Size
- 42" x 100 ft
- Sheet Thickness
- 6 mil
Details
- Item
- Coated Paper
- Color
- Bright White
- Brightness
- 89
- Features
- Heavyweight
- Surface Finish
- Matte
- Grammage
- 130 g/m²
- Print Technology
- Inkjet
Description
HP Heavyweight Coated Paper - 42"x100' - 89 Brightness - 91% Opacity - 42" x 100 ft - 35 lb Basis Weight - 130-g/m2 Grammage - Matte, Glossy - Heavyweight - Bright White - 1 Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.