Shop WESTWARD
See all product information
Create Account
Locking Clamp Set, 5 Pc.
- Mfr # 2FDD4
- Zoro # G0532016
product price:Â
$
92.59
/ea
Key Features
Max. Opening
3 3/8 in
Throat Depth
5 1/2 in
Overall Length
(2) 6", (1) 10", (2) 11"
Size
3-3/8"
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2FDD4
- Zoro #
- G0532016
- UPC #
- 190735795408
- Country of Origin
- China
Dimensions
- Throat Depth
- 5 1/2 in
- Overall Length
- (2) 6", (1) 10", (2) 11"
- Size
- 3-3/8"
- Overall Clamp Length
- 6 in, 10 in, 11 in
- Nominal Clamp Size
- (1) 10 in, (2) 6 in, (2) 11 in
- Throat Depth1
- 5 1/2 in
Description
The Westward 2FDD4 Locking Clamp Set is a great set of locking clamps that provides an excellent grip on flat, round and odd-shaped surfaces. This 5-piece set has jaws that open up to 3 3/8 in. The five pieces include three adjustable clamps with different throat depths, as well as two fixed length clamps. The jaws are made of steel and feature a nickel plated finish for maximum durability. They can be adjusted to suit various materials, thanks to the screw mechanism that adjusts clamping pressure. With the Westward 2FDD4 Locking Clamp Set, you can feel confident about tackling your next project because it will keep everything secure while you work.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.