Shop WIRECRAFTERS
See all product information
Create Account
Hinged Door Turn Knobs, Plain, Steel
- Mfr # HDLKXKNBS
- Zoro # G0533587
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
For Use With
Hinged Door
Material
Steel
Wire Room Components
Wire Partition Hardware and Accessories
Includes
(2) Turn Knobs, Lock Plate
Function
Latches Door Shut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDLKXKNBS
- Zoro #
- G0533587
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Hinged Door
- Item
- Hinged Door Turn Knobs
- Material
- Steel
- Wire Room Components
- Wire Partition Hardware and Accessories
- Includes
- (2) Turn Knobs, Lock Plate
- Function
- Latches Door Shut
- Finish
- Unfinished
- Door Type
- Hinged
- Number of Pieces
- 3
- Product Type
- Hinged Door Turn Knobs
- Compatible Manufacturer Model Number
- DHD6710, DHD6712, DHD678, DHD8710, DHD8712, DHD878, HD3710, HD3710RW, HD3712, HD3712RW, HD378, HD378RW, HD4710RW, HD4712, HD4712RW, HD478, HD478RW
- Compatible Brand and Series
- WireCrafters
- Number of Clips
- 0
- Color
- Gold
Description
Hinged Door Turn Knobs, Unfinished, Steel, Bolt-On, Gold, Compatible Brand and Series WireCrafters, Compatible Manufacturer Model Number DHD6710, DHD6712, DHD678, DHD8710, DHD8712, DHD878, HD3710, HD3710RW, HD3712, HD3712RW, HD378, HD378RW, HD4710RW, HD4712, HD4712RW, HD478, HD478RW, Includes (2) Turn Knobs, Lock Plate, Number of Clips 0, Number of Pieces 3