Flange Coupling Kit
- Mfr # 6HJ81
- Zoro # G0539533
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Worm Center Distance (In.)
2.06 in
Input Motor Frame Size
56C
Material
Cast iron
Motor Coupling Bore (In.)
0.63 in
Reducer Coupling Keyway (In.)
0.19 x 0.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6HJ81
- Zoro #
- G0539533
- UPC #
- 190735365267
- Country of Origin
- United States
- Worm Center Distance (In.)
- 2.06 in
- Material
- Cast iron
- Motor Coupling Bore (In.)
- 0.63 in
- Reducer Coupling Keyway (In.)
- 0.19 x 0.09
- Reducer Coupling Bore (In.)
- 0.63 in
- Includes
- Jaw Style Coupling, Mounting Hardware
- Item
- Flange Coupling Kit
- For Use With
- 56C NEMA Frame Motor, Dayton Indirect Drive Right Angle Speed Reducer, Worm Center Distance 2.06
- Motor Coupling Keyway (In.)
- 0.19 x 0.09
- For Worm Center Distance
- 2.06 in
- Flex Coupling Material
- Cast Iron
- Motor Frame Designation
- 56C
- Compatible Product Type
- 56C NEMA Frame Motor, Dayton Indirect Drive Right Angle Speed Reducer, Worm Center Distance 2.06
Dimensions
- Input Motor Frame Size
- 56C
- Overall Length Reducer & Flange (In.)
- 11.31 in
- Bolt Circle Dia. Flange to Motor (In.)
- 5.88 in
- Motor Coupling Keyway Depth
- 3/32 in
- Reducer Coupling Keyway Width
- 3/16 in
- Reducer Coupling Keyway Depth
- 3/32 in
- Motor Coupling Bore Diameter
- 5/8 in
- Motor Coupling Keyway Width
- 3/16 in
- Reducer Coupling Bore Diameter
- 5/8 in
Description
Flange Coupling Kit, For Worm Center Distance 2.06 in, Motor Frame Designation 56C, Motor Coupling Bore Diameter 5/8 in, Motor Coupling Keyway Depth 3/32 in, Motor Coupling Keyway Width 3/16 in, Reducer Coupling Bore Diameter 5/8 in, Reducer Coupling Keyway Depth 3/32 in, Reducer Coupling Keyway Width 3/16 in, Flex Coupling Material Cast Iron, For Use With 56C NEMA Frame Motor, Dayton Indirect Drive Right Angle Speed Reducer, Worm Center Distance 2.06
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.