Skeletool Multi-Tool, Silver, 7 Tools

  • Mfr # 830846
  • Zoro # G0550121
product price: 
$
104.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Multi Tool Item
Multi-Tool Plier
Features
Needle Nose Pliers, Regular Pliers, Hard Wire Cutter, Wire Cutters, Stainless Steel Combination Knife, Bit Driver, Carabiner/Bottle Opener, Large Bit Driver, Removable Pocket Clip, Handle Bit Storage
Includes
Phillips #1 and #2, Screwdriver 1/4 in and 3/16 in
Multi Tools Included
Bit Driver, Bottle Opener, Carabiner, Hard Wire Cutter, Large Bit Driver, Needle Nose Plier, Regular Plier, Removable Pocket Clip, Stainless Steel Combination Knife, Wire Cutter
Open Length/Closed Length
7-3/4 in /4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
830846
Zoro #
G0550121
UPC #
037447162473
Country of Origin
United States

Dimensions

Open Length/Closed Length
7-3/4 in /4 in
Length Open
7-3/4"
Overall Length
4" (Closed Length)
Closed Length
4 in
Blade Length
2 5/8 in
Open Length
7 3/4 in
Size Family
Full-Size
Fits Chest Size
Needle Nose Pliers, Regular Pliers, Hard Wire Cutter, Wire Cutters, Stainless Steel Combination Knife, Bit Driver, Carabiner/Bottle Opener, Large Bit Driver, Removable Pocket Clip, Handle Bit Storage

Details

Item
Multi-Tool
Multi Tool Item
Multi-Tool Plier
Features
Needle Nose Pliers, Regular Pliers, Hard Wire Cutter, Wire Cutters, Stainless Steel Combination Knife, Bit Driver, Carabiner/Bottle Opener, Large Bit Driver, Removable Pocket Clip, Handle Bit Storage
Includes
Phillips #1 and #2, Screwdriver 1/4 in and 3/16 in
Multi Tools Included
Bit Driver, Bottle Opener, Carabiner, Hard Wire Cutter, Large Bit Driver, Needle Nose Plier, Regular Plier, Removable Pocket Clip, Stainless Steel Combination Knife, Wire Cutter
Multi Tool Series
Skeletool
Handle Color
Silver
Opening Action
Butterfly Opening
Blade Type
Straight, Serrated
Number of Functions
7
Sheath Material
Not Included
Handle Material
Aluminum
One-Hand Operation
Yes
Tool Material
Stainless Steel
Locking
Yes
Multi Tools Family Included
Bit Driver, Carabiner, Cutter, Knife, Opener, Plier, Pocket Clip
Tool Access
External
Primary Handle Color
Silver
Number of Pieces
1
Material
Stainless Steel, Aluminum Handle Inserts
Number of Tools
7
Color
Silver (Handle)
Opening Mechanism
Fold-Out
Tools Included
Bottle Opener, Carabiner, Hard-Wire Cutters, Knife, Large Bit Driver, Needle Nose Pliers, Regular Pliers, Wire Cutters
Includes Pocket Clip
Yes
Includes Sheath
No
Series
Skeletool(R)
Weight
5 oz
Includes Secondary Tool
No
Primary Tool
Pliers
Tool Families Included
Bit Driver, Blade, Carabiner, Opener, Pliers, Wire Cutter
Shell Material
Stainless Steel, Aluminum Handle Inserts

Description

When you are working on a project, this LEATHERMAN 7-in-1 Multi-Tool is the perfect tool to have on hand. It has an open length of 4 in. and a closed length of 7 3/4 in., with seven different tools that are all conveniently packed into one compact unit. The multi-tool features 420HC stainless steel blades for durability and strength. With its butterfly opening action, it opens quickly and easily with just one hand. This high quality multi tool includes a bit driver, carabiner, cutter, knife, opener, plier and pocket clip. This versatile LEATHERMAN multi tool is ideal for anyone who loves to be prepared for any situation that may arise while they are working or traveling.

Ratings & reviews