Push Button Entry, Right Reverse

  • Mfr # RR8146B-26D-41
  • Zoro # G0552940
product price: 
$
766.99
/ea
Free Shipping & Returns

Key Features

Series
8100
Handle Type
Lever
Max. User Codes
1
Door Thickness
1-3/4" to 2-1/4"
Function
Key Override
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RR8146B-26D-41
Zoro #
G0552940
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/4" to 2-1/4"
Outside Width
3-1/2"
Outside Height
7-3/8"
Latch Length
3/4"
Inside Width
3-1/2"
Inside Height
9"
Outside Depth
3 13/16 in
Inside Depth
2-5/8"
Overall Width
3 1/8 in
Overall Depth
3 13/16 in
Overall Height
7 3/8 in

Details

Item
Mechanical Keyless Access Control Lock
Series
8100
Handle Type
Lever
Max. User Codes
1
Function
Key Override
Case Material
Steel
Product Type
Push Button Entry
Includes
Mounting Hardware
ADA Compliant
Yes
Finish
Satin Chrome
Keypad
5 Button
Standards
UL and ULC Listed
Hand
Right Reverse
Grade
1
Fire Rated
3 hr
Weather Resistant
Yes
Backset
2-3/4"
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Mechanical Keyless Access Control Lock, Handle Type Lever, Function Key Override, Hand Right Reverse, Finish Satin Chrome, Door Thickness 1-3/4 In. to 2-1/4 In., Keypad 5 Button, Backset 2-3/4 In., Grade 1, ADA Compliant Yes, 3 hr Fire Rated, Case Material Steel, Series 8100, Latch Length 3/4 In., Max. User Codes 1, Standards UL and ULC Listed, Weather Resistant Yes, Includes Mounting Hardware

Ratings & reviews