Shop EAZYPOWER
See all product information
Create Account
Tee Star, T35, 2"
- Mfr # 13225
- Zoro # G0558210
product price:Â
$
3.19
/ea
Sold in multiples of 6 for
$19.14
Key Features
Bit Style
Tee Star(R)
Overall Length
2"
SAE or Metric
SAE
Shank Style
Hex
For Use With
Torx(R) screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13225
- Zoro #
- G0558210
- UPC #
- 083771132255
- Country of Origin
- China
Dimensions
- Overall Length
- 2"
- Point Size
- T35
- Shank Size
- 1/4"
Details
- Item
- Tee Star,T35,2"
- Bit Style
- Tee Star(R)
- SAE or Metric
- SAE
- Shank Style
- Hex
- For Use With
- Torx(R) screws
- Fastening Tool Item
- Socket Bit
- Product Type
- Socket Bit
Description
Tee Star,T35,2 In., Socket Bit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.