Shop SUPCO
See all product information
Create Account
Digital Monometer
- Mfr # DDM55
- Zoro # G0558680
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/- 0.3%FSO (25 Degrees C)
Digital Display Features
Backlit LCD
Process Connection Size
1/8 in
Process Connection Type
Hose Barb
Maximum Operating Temperature
122 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DDM55
- Zoro #
- G0558680
- UPC #
- -
- Country of Origin
- China
Dimensions
- Process Connection Size
- 1/8 in
Details
- Item
- Digital Monometer
- Accuracy
- +/- 0.3%FSO (25 Degrees C)
- Digital Display Features
- Backlit LCD
- Process Connection Type
- Hose Barb
- Maximum Operating Temperature
- 122 Degrees F
- Minimum Operating Temperature
- 32 Degrees F
- Minimum Pressure
- 55 in Hg
- NIST Traceable Certificate
- No
- Batteries Included
- Yes
- Maximum Pressure
- -55 in Hg
- Operating Temperature - Maximum
- 122 Degrees F
- Includes NIST-Traceable Calibration Certificate
- No NIST-Traceable Calibration Certificate Included
- Digital Display Type
- Backlit LCD
- Pressure Measurement - Maximum
- -55 in Hg
- Includes Batteries
- Batteries Included
- Pressure Measurement - Minimum
- 55 in Hg
- Operating Temperature - Minimum
- 32 Degrees F
Description
Digital Monometer, Maximum Pressure -55 in Hg, Minimum Pressure 55 in Hg, Accuracy +/- 0.3 PercentFSO (25 Degrees C), Process Connection Size 1/8 in, Process Connection Type Hose Barb, Batteries Included Yes, Digital Display Features Backlit LCD, NIST Traceable Certificate No, Series Not Applicable