Shop EAZYPOWER
See all product information
Create Account
Insert Power Bit, 4.0mm, 2"
- Mfr # 19276
- Zoro # G0559297
product price:Â
$
2.59
/ea
Sold in multiples of 6 for
$15.54
Key Features
Bit Style
Hex Key
Overall Length
2"
SAE or Metric
Metric
Shank Style
Hex
Shank Size
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19276
- Zoro #
- G0559297
- UPC #
- 083771192761
- Country of Origin
- Taiwan, Province of China
- Item
- Insert Power Bit,4.0mm,2"
- Bit Style
- Hex Key
- SAE or Metric
- Metric
- Shank Style
- Hex
- For Use With
- Allen(R) Screws
- Fastening Tool Item
- Socket Bit
Dimensions
- Overall Length
- 2"
- Shank Size
- 1/4"
- Point Size
- 4mm
Description
Insert Power Bit,4.0mm,2 In., Socket Bit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.