Inspection Mirror, Rectangular, 9"-37"
- Mfr # 17765
- Zoro # G0560533
product price:Â
$
27.79
/ea
Key Features
Mirror Size (In.)
4 x 6
Shape
Oblong
Swivel Type
Swivel
Material
Acrylic
Length (In.)
8-1/2 to 37
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17765
- Zoro #
- G0560533
- UPC #
- 045256177656
- Country of Origin
- United States
Dimensions
- Mirror Size (In.)
- 4 x 6
- Length (In.)
- 8-1/2 to 37
- Mirror Width
- 4 in
- Compressed Length
- 9 in
- Extended Length - Maximum
- 37 in
- Mirror Length
- 6 in
Details
- Item
- Inspection Mirror
- Shape
- Oblong
- Swivel Type
- Swivel
- Material
- Acrylic
- Number of Pieces
- 1
- Handle Type
- PVC
- Shaft Material
- Stainless Steel
- Mirror Material
- Acrylic
- Mirror Shape
- Rectangular
- Mirror Adjustment - Maximum
- 180 Degrees
- Shaft Type
- Telescoping
- Handle Material
- PVC
- Shell Material
- Acrylic
Description
Inspection Mirror, Compressed Length 9 in, Extended Length - Maximum 37 in, Handle Material PVC, Mirror Adjustment - Maximum 180 Degrees , Mirror Diameter Not Applicable, Mirror Length 6 in, Mirror Width 4 in, Mirror Material Acrylic, Mirror Shape Rectangular, Shaft Type Telescoping, Features -, Includes -, Shaft Material Stainless Steel, Swivel Type Swivel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.