Spanner Insert Bit, No. 8, 1", PK2
- Mfr # 73267
- Zoro # G0560791
product price:Â
$
7.49
/pk of 2, $3.75/ea
Sold in multiples of 6Â pks for
$44.94
Key Features
Bit Style
Spanner
Overall Length
1"
Shank Size
1/4"
Fastening Tool Item
Insert Bit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73267
- Zoro #
- G0560791
- UPC #
- 083771732677
- Country of Origin
- Taiwan, Province of China
- Item
- Spanner Insert Bit,No. 8,1",PK2
- Bit Style
- Spanner
- Fastening Tool Item
- Insert Bit
Dimensions
- Overall Length
- 1"
- Shank Size
- 1/4"
Description
Spanner Insert Bit,No. 8,1 In.,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.