Shop EAZYPOWER
See all product information
Create Account
Triangle Security Power Bit, 2"
- Mfr # 80852
- Zoro # G0562200
product price:Â
$
7.89
/ea
Sold in multiples of 6 for
$47.34
Key Features
Bit Style
Triangle Security
Overall Length
2"
SAE or Metric
SAE
Shank Style
Hex
Shank Size
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80852
- Zoro #
- G0562200
- UPC #
- 083771808525
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 2"
- Shank Size
- 1/4"
Details
- Item
- Triangle Security Power Bit,2"
- Bit Style
- Triangle Security
- SAE or Metric
- SAE
- Shank Style
- Hex
- Fastening Tool Item
- Socket Bit
Description
Triangle Security Power Bit,2 In., Socket Bit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.