Shop SQUARE D
See all product information
Create Account
Operating Handle
- Mfr # KCG2YZ
- Zoro # G0562311
product price:Â
$
79.99
/ea
Key Features
Height
90 mm
Width
90 mm
Standards
UL/CSA
Base Dimension
90 x 90 mm
Rotary Handle Padlocking
1 to 3 padlocks 4-8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KCG2YZ
- Zoro #
- G0562311
- UPC #
- 785901562016
- Country of Origin
- Korea, Republic of
Dimensions
- Height
- 90 mm
- Width
- 90 mm
- Base Dimension
- 90 x 90 mm
Details
- Item
- Operating Handle
- Standards
- UL/CSA
- Rotary Handle Padlocking
- 1 to 3 padlocks 4-8 mm
- Product Or Component Type
- rotary handle
- Marking
- 0 - 1
- Product Compatibility
- V3 || V4
- Handle Front Plate Colour
- yellow
- Handle Colour
- red
- Ip Degree Of Protection
- IP40
- Fixing Mode
- hole 5.5 mm
- NEMA Enclosure Rating
- 12
- Series
- TeSys
Description
Operating Handle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.