Shop STI FIRESTOP
See all product information
Create Account
Firestop Extension, Orange, Rectangular
- Mfr # EZD33E
- Zoro # G0566286
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Length
6 1/2 in
Height
3 3/4 in
For Use With
EZ Path Series 33
Material
Galvanized Steel
Fire Rating
1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZD33E
- Zoro #
- G0566286
- UPC #
- 730573000052
- Country of Origin
- United States
Dimensions
- Length
- 6 1/2 in
- Height
- 3 3/4 in
- Width
- 3 1/4 in
- Length (Straight Wireway)
- 6 1/2 in
- Overall Width
- 3.25 in
- Overall Height
- 3.75 in
- Overall Length
- 6.5 in
- Wire Rope Length
- 6.5 in
- Fits Chest Size
- Allows for Moves, Adds and Changes, Designed for New and Existing Conditions, Full Suite of Plate Configurations for any Field Scenario, Self Sealing Design Providing F&L Ratings
Description
Firestop Extension, Cable Loading Area 6 sq in, Fire Rating 1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated, For Pipe Size Not Applicable, For Use On Cable, Cable Trays, Includes Mounting Hardware Yes, Outside Diameter Not Applicable, Overall Height 3.75 in, Overall Length 6.5 in, Overall Width 3.25 in, Shape Rectangular, Usage Location Fire-Rated Walls and Floors, Body Material Steel, Body Material Finish Galvanized, Color Orange, Expansion Temperature 350 Degrees F, Expansion Volume 15X
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.