Shop CARMEX

Threading Insert, 12 UN, Rectangular

  • Mfr # 30 I 12 UN MT7
  • Zoro # G0567497

product price: 
$
112.99
/ea
Free Shipping & Returns

Key Features

Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
Thread Profile
UN
ISO Number
30 I 12 UN MT7
Steel (P) Compatibility
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30 I 12 UN MT7
Zoro #
G0567497
UPC #
-
Country of Origin
Israel
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
Thread Profile
UN
ISO Number
30 I 12 UN MT7
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Grade
MT7
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Insert Shape
Rectangular
Coating
TiAlN
Thread Type
Internal
No. of Edges
2
For Use With
Toolholder 4PNA1
Cast Iron (K) Compatibility
Yes
Pitch
12 TPI
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Rake
Positive
Insert Type
General Purpose
ANSI Number
30 I 12 UN MT7
Item
Threading Insert
Style
SR
Insert Style
12 UN
Material - Machining
Carbide
Number of Cutting Edges
2
Finish - Machining
TiAlN
Manufacturer Grade
MT7
Primary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
Top Rake
Thread Profile Type
Full
Thread Standard
UN
Measurement System
Fractional Inch
Included Angle
60 Degrees
Max. Thread Pitch
12
Cutting Application
Mill Thread
Threading Location
Internal
ANSI Code
30 I 12 UN MT7
Insert Holding Type
Screw

Description

Threading Insert, 12 UN, Internal, Cutting Direction Right Hand, UN, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium

Ratings & reviews