Shop STARRETT

Indicator Dial

  • Mfr # 25-441J WCSC
  • Zoro # G0581607

product price: 
$
241.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.001 in
Range
0 in to 1 in
Accuracy
0.001 in
Includes
Stem Cap For Lift Lever Installation
Reading
Continuous
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
25-441J WCSC
Zoro #
G0581607
UPC #
-
Country of Origin
United States
Graduations
0.001 in
Range
0 in to 1 in
Accuracy
0.001 in
Includes
Stem Cap For Lift Lever Installation
Reading
Continuous
Bearing Type
Jeweled
Dial Reading
0-100
Long Form Calibration Certificate
No
Item
Indicator Dial
Dial Color
White
Bezel Lock
Yes
Back Type
Lug
Range per Revolution
0.1 in
Standards
AGD
Included Certification
Not Included
Minimum Measurement - Inch
0 in
Contact Point Shape
Radius
Maximum Measurement - Inch
1 in
Non-Magnetic
No
AGD Number
AGD 2
Number of Indicators
1
Operation Type
Plunger
Includes Case
No
Shock Resistant
Yes
Product Type
Indicator Dial
Inches Measured - Minimum
0 in
Inches Measured - Maximum
1 in

Dimensions

Dial Size
2.25 in
Contact Point Dia.
0.25 in
Stem Thread Size
#4-48
Dimension Type
Inch
Stem Dia.
0.375 in
Contact Point Diameter
0.25 in
Stem Diameter
0.375 in

Description

Indicator Dial, Range 0 in to 1 in, Graduations 0.001 in, Accuracy 0.001 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 0-100, Dial Size 2.25 in, Dimension Type Inch, Included Certification Not Included, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.