Shop MITUTOYO
See all product information
Create Account
Dial Test Indicator
- Mfr # 513-414-10E
- Zoro # G0582051
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Graduations
0.01mm
Range
0 to 0.5mm
Features
Performs Easy and Accurate Measurement; No-Clutch Structure for Automatic Reversal of Measuring Direction; One-Piece Bezel and Crystal Design with O-Ring Provide Resistance to Water and Dust; High Sensitivity and Quick Response; Glare-Free Flat Crystal Face has a Scratch-Resistant Coating
Accuracy
10m
Indicator Style
Horizontal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 513-414-10E
- Zoro #
- G0582051
- UPC #
- -
- Country of Origin
- Japan
Details
- Graduations
- 0.01mm
- Range
- 0 to 0.5mm
- Features
- Performs Easy and Accurate Measurement; No-Clutch Structure for Automatic Reversal of Measuring Direction; One-Piece Bezel and Crystal Design with O-Ring Provide Resistance to Water and Dust; High Sensitivity and Quick Response; Glare-Free Flat Crystal Face has a Scratch-Resistant Coating
- Accuracy
- 10m
- Indicator Style
- Horizontal
- Contact Point Style
- Carbide
- Bearing Type
- Jeweled
- Series
- 513
- Dial Reading
- 0-25-0
- Item
- Dial Test Indicator
- Operation Type
- Lever-Style
- Product Type
- Dial Test Indicator
Description
Item Dial Test Indicator, Operation Type Lever-Style
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.