Addon Tp-Link Tg-3468 Comparable 10/100/1000Mbs Single Open Rj-45
- Mfr # TG-3468-AO
- Zoro # G0582140
product price:Â
$
29.89
/ea
Key Features
Media Type Supported
Twisted Pair
Mounting
Plug-in Card
Network Technology
10/100/1000Base-T
Host Interface
PCI Express x4
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TG-3468-AO
- Zoro #
- G0582140
- UPC #
- 821455229514
- Country of Origin
- Unknown
- Media Type Supported
- Twisted Pair
- Item
- Gigabit Ethernet Card
- Mounting
- Plug-in Card
- Network Technology
- 10/100/1000Base-T
- Host Interface
- PCI Express x4
- Number of Ports
- 1
- Device Supported
- Server
- Number of Network (RJ-45) Ports
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.