Liner, Replacement

  • Mfr # 194011
  • Zoro # G0585234
product price: 
$
57.85
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Material
Steel
Welding Processes
MIG Welding (GMAW)
Series
M-Series
Wire Size (In.)
0.030 to 0.035 in
Compatible with Series
H200L4, HR100, M-10, M-100, M-15, M-150, M-25, M-80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
194011
Zoro #
G0585234
UPC #
715959422918
Country of Origin
China

Dimensions

Wire Size (In.)
0.030 to 0.035 in
Maximum Wire Diameter
0.035 in
Overall Length
15 ft
Minimum Wire Diameter
0.03 in
Bore Diameter
0.6 mm
Wire Rope Length
15 ft
Length
15 ft
Fits Chest Size
Ensure Efficient Feeding of the Wire from the Spool

Details

Item
Liner
Material
Steel
Welding Processes
MIG Welding (GMAW)
Series
M-Series
Compatible with Series
H200L4, HR100, M-10, M-100, M-15, M-150, M-25, M-80
For MIG Guns
Miller(R) M10, M15, M25, M100 and M150
For Use With
M-10, M-100, M-15, M-150 and M-25 Welding Gun
Type
Monocoil
Style
15 ft
Features
Ensure Efficient Feeding of the Wire from the Spool
Compatible with Brand
Hobart, Miller
Liner Model
194011
Compatible with Model
159698, 169589, 169591, 169593, 169594, 169596, 169599, 195605, 239173, 248282, 249040, 249041, 273618, 284546, 285033
Color
Blue, Gray
Liner Series
M-Series
Process
MIG Welding (GMAW)
Compatible MIG Gun Series
H200L4, HR100, M-10, M-100, M-15, M-150, M-25, M-80
Compatible Brand
Hobart, Miller
Compatible MIG Gun Model
159698, 169589, 169591, 169593, 169594, 169596, 169599, 195605, 239173, 248282, 249040, 249041, 273618, 284546, 285033
Shell Material
Steel
Wire Color
Blue, Gray

Description

Liner, Compatible with Series H200L4, HR100, M-10, M-100, M-15, M-150, M-25, M-80, Compatible with Model 159698, 169589, 169591, 169593, 169594, 169596, 169599, 195605, 239173, 248282, 249040, 249041, 273618, 284546, 285033, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.035 in, Minimum Wire Diameter 0.03 in, Overall Length 15 ft, Material Steel, Color Blue, Gray, Features Ensure Efficient Feeding of the Wire from the Spool

Ratings & reviews