Blade Only
- Mfr # CB300-36
- Zoro # G0586349
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Blade Length
300mm
For Use With
Combination Set
Blade Width
25mm
Blade Thickness
2.4 mm
Application
For Combination Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB300-36
- Zoro #
- G0586349
- UPC #
- -
- Country of Origin
- United States
- Item
- Blade Only
- For Use With
- Combination Set
- Application
- For Combination Square
- Color
- Satin Chrome
Dimensions
- Blade Length
- 300mm
- Blade Width
- 25mm
- Blade Thickness
- 2.4 mm
Description
Blade Only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.