Shop APEX TOOL GROUP
See all product information
Create Account
PowerBit, L:1", BitSize:#3
- Mfr # HTS-3
- Zoro # G0586595
product price:Â
$
29.65
/ea
Key Features
Bit Style
Ball Hex
Overall Length
1 in
Hex Shank Size
1/2 in
SAE or Metric
SAE
Shank Style
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HTS-3
- Zoro #
- G0586595
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 in
- Hex Shank Size
- 1/2 in
- Overall Bit Length
- 1 in
- Fastening Tool Tip Size
- S3
- Shank Size
- 1/4 in
- Bit Industry Size
- #3
- Blade Width
- 0.377 in
- Blade Thickness
- 0.059 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Power Bit, Application - Tools Power, Bit Style Ball Hex, Fastening Tool Tip Size S3, Shank Style Round, Hex Shank Size 1/2 in, Single End, Fastening Tool Material Steel, Overall Bit Length 1 in, SAE, Impact Rated Impact Rated, Power Bit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.